Shop All Sockets
Proto
3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points
Mfr # J5278HAM
Zoro # G6212814
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Item | Flex Socket |
Tether Capable | Tether Capable |
Standards | AS4984A |
Drive Type | Hand |
Category Type | Hex Socket |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- GREY PNEUMATIC 1/4 Drive X 5/16 Deep Duo Socket - 6 Point (89010D)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- PROTO 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (J5277HAM)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5280AM)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710DPL)
- PROTO 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (J7416MT)
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 1 7/8 " L.76 mm (05410070)
- Proto Sockets