Shop All Sockets
Proto
3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points
Mfr # J5278AM
Zoro # G7539822
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | 15mm |
Socket Depth | Standard |
Socket Sizes | 15mm |
Socket Size | 15 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | AS4984A |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Flex Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Type | Flex |
Description
Flex Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-1/2" (KTI-41180)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- PROTO 3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5273A)
- PROTO 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5015M)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD23013)
- Proto Sockets & Ratchets