Shop All Sockets
Proto
3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # J5282A
Zoro # G3905093
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 61/64 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Flex Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Flex Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13.5mm x 1-3/8 (CCP-16M13.5)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- PROTO 1 in Drive, 3-1/2" 12 pt SAE Socket, 12 Points (J5812)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5220MN)
- PROTO 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (J4711LB)
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points (J5441-14MXL)
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- Proto Sockets & Ratchets