Shop All Sockets
Proto
3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # J5230
Zoro # G2769440
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/16 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- MAKITA DIE FOR MODEL JN3200 (MP792292-2)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4521PG-200)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- PROTO Socket Rail, 1/4 " Dr, 9 " (J2570)
- PROTO SKT 1/2DR 1-3/8 12PT (PO5444)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208M)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 1/4" Standard Length, Chrome Socket (D003408)
- Proto Sockets & Ratchets