Shop All Sockets
Proto
3/8 in Drive, 15/16" Hex SAE Socket, 6 Points
Mfr # J5230H
Zoro # G2769547
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/16 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
With the Proto J5230H 15/16" Hex SAE Socket, you can tackle any job with ease. This 6-point socket is made of alloy steel and has a chrome finish. The drive size of this 3/8" drive socket is 15/16". It has an overall length of 1 5/16 in. and features a hex output type. Ideal for use on bolts, nuts, fasteners and other materials, this socket has a 6-point design that provides better grip around objects. This Proto J5230H Hex SAE Socket will meet all your needs for tackling projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- CRESCENT 3/8" Drive Drive Adapter, SAE, 1 pcs, Full Polished Chrome (CDTA2N)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5228H)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5210H)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706)
- PROTO 1/4 in Drive, 5/8" Hex SAE Socket, 6 Points (J4720A)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Red (PSH50M-RED)
- Proto Sockets