Shop All Sockets
Proto
3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points
Mfr # J5014M
Zoro # G3904953
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Deep |
Socket Size | 14 mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Drive Type | Hand |
Item | Deep Impact Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-037)
- WESTWARD 16 Piece Metric/SAE Plain Folded Key Set, 4YR73 (4YR73)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5007M)
- PROTO 1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points (J5429)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- PROTO 1/2 in Drive, 38mm 12 pt Metric Socket, 12 Points (J5438M)
- WELLER Crescent 9 mm X 1/4 in. drive Metric 6 Point Standard Socket 1 pc (CDS16N)
- Proto Sockets