Shop All Sockets
Proto
3/8 in Drive, 14mm Torx(R) Metric Socket, 12 Points
Mfr # J5214M
Zoro # G2769063
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 14mm |
Socket Depth | Standard |
Socket Sizes | 14mm |
Socket Size | 14 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- PFERD Plastic Chain Saw File Handle (17046)
- DIABLO WOOD/STEEL SWBD 7.25""36T (D0736GPX)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-3252)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- PROTO 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (J4710TM)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- Proto Sockets & Ratchets