Shop All Sockets
Proto
3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points
Mfr # J5208HS
Zoro # G6092265
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Super Short
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 3/4 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Short |
Socket Size | 1/4 in |
Details
Socket Type | Super Short |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Item | Socket |
Category Type | Hex Socket |
Drive Type | Hand |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Short, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (J10032L)
- CRAFTSMAN Acetate Screwdriver Pocket Set (2 pc) (CMHT65047)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5418H)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5477A)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ6)
- Proto Sockets & Ratchets