Shop All Sockets
Proto
3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points
Mfr # J5208-TT
Zoro # G6664646
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Deep |
Socket Size | 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.1, SAE AS954E S3.8.1 |
Drive Type | Hand |
Tether Capable | Tether Ready |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 1/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- UNIVERSAL TOOL Angle Die Grinder, UT8729-12 (UT8729-12)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #33 (C23401)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5011H)
- PROTO 1/4 in Drive, 7/32" Torx(R) SAE Socket, 12 Points (J4707LT)
- PROTO 3/8 in Drive, 11/16" SAE Socket, 1 Points (J5244)
- PROTO 1 in Drive, 1 in 6 pt SAE Socket, 6 Points (J10016)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5006M)
- Proto Sockets & Ratchets