Shop All Sockets
Proto
3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points
Mfr # J5226
Zoro # G2769477
original price:
$10.95
13% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
The Proto J5226 3/8" Drive, 13/16" Torx SAE Socket is designed to give you the best torque and control. The 12-point socket has a chrome finish for added durability. It features a 1 3/16 in. overall length and an alloy steel construction for extra strength. This hand drive socket has a 3/8 in. drive size and can handle 13/16 in. sockets sizes. The output type is Torx, which allows you to remove fasteners with ease using your impact wrench or ratchet driver. The Proto 13/16" Socket is the ideal tool for removing stubborn fasteners quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Felt Polishing Tip (422)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- KRAFT TOOL Scoop, Bucket, 6-12in., Stainless Steel (DC421)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- PROTO 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (J5788)
- PROTO 1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points (J5446)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- PROTO 1/2 in Drive, 1-31/64" 12 pt SAE Socket, 12 Points (J5414B)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- Proto Sockets