Shop All Sockets
Proto
3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points
Mfr # J5026
Zoro # G3904929
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Deep |
Socket Size | 13/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-5/16" (DHS2312)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- EXCEL BLADES #12 Mini Curved Blades, 5PK (20012IND)
- POWERMATIC Tool Rest Support Assembly For Powermati (6294797)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- PROTO 3/8 in Drive, 7/8" Torx(R) SAE Socket, 12 Points (J5028)
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- Proto Sockets & Ratchets