Shop All Sockets
Proto
3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points
Mfr # J5280AS
Zoro # G7128602
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Intermediate Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/4 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
Socket Type | Intermediate Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Flex Socket |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Measurement Type | SAE |
Impact Rated | No |
Drive Type | Hand |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ARBOR 3/8"" DRL SNPBCK 5L (1779669)
- CAPRI TOOLS 1/2 in Drive 7/8 in Universal Impact Socket (5-5357)
- SAFETY SPEED Fixed Stand, Mfr. No. 6400 and 3400 (6420)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2020)
- PROTO 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (J5540HL)
- PROTO 3/4 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5534HL)
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- PROTO 1/2 in Drive, 34mm 12 pt Metric Socket, 12 Points (J5434M)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5421M)
- TEKTON 1/4 Inch Drive x 1/2 Inch 6-Point Socket (SHD02013)
- Proto Sockets