Shop All Sockets
Proto
3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # J5275A
Zoro # G2769553
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 25/32 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Flex Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL R HOLDING 4 Barrel Tool Sheath, MN (54184)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts (500-5)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5274A)
- PROTO SKT 1/2" DR 5/16" 12 PT (PO5410)
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5218SPL)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5320)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- SUNEX SKT 3/8" DR 25/32" WEATHERHEAD (SU991311)
- Proto Sockets