Shop All Sockets
Proto
3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # J5216
Zoro # G2769230
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Standard |
Socket Size | 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- VEGA Torx 20 Socket Bit x 3/4" - 1/4 Sq Dr (120T20SB)
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE (48-89-4624)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- PROTO 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5279MAS)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- Proto Sockets