Shop All Sockets
Proto
3/8 in Drive, 1/2" Hex SAE Socket, 6 Points
Mfr # J5216H
Zoro # G2769300
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Category Type | Hex Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION Evolution 510-14BLADE-ST Tct Metal Cutting Blade Mild Steel (510-14BLADE-ST)
- PROTO Flexible Extension 1/4" Dr, 6 1/4 in L, 1 Pieces, Full Polished (J4765)
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- DREMEL Sharpening Kit (A679-02)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5222H)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- PROTO 3/4 in Drive, 41mm Torx(R) Metric Socket, 12 Points (J5541M)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO 1/4 in Drive, 1/4" Torx(R) SAE Socket, 12 Points (J4708T)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR47)
- Proto Sockets & Ratchets