Shop All Sockets
Proto
3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points
Mfr # J5216HS
Zoro # G7499642
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Super Short
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 7/8 in |
Size | 1/2" |
Socket Depth | Short |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Details
Socket Type | Super Short |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Item | Socket |
Category Type | Hex Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
This Proto J5216HS 1/2" 6 pt SAE Socket is the tool you need to tighten and loosen fasteners. The hex socket will ensure that it fits snugly into place, while the chrome finish protects against rust and corrosion. The alloy steel socket has a super short length of 7/8 in., making it ideal for working in tight spaces. It also has a 3/8" drive size, which means it can be used with other tools in your arsenal. The six point design ensures that you have more control over your work as you tighten or loosen parts. Chrome is the material used to coat this hex socket, so it will resist rust and corrosion even when exposed to moisture. This Proto J5216HS 3/8" Drive 1/2" 6 pt SAE Socket is an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- KRAFT TOOL Carpenter Pencils Bulk Pack (SL450B)
- KO-KEN Bit Slotted 1.2 x 8 32mm 5/16 Hex Drive (100S.32-8)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- PROTO 1/2 in Drive, 31mm Hex Metric Socket, 6 Points (J5431MH)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- PROTO 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (J5409M)
- PROTO 1/4 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J4708LTM)
- POWERBUILT 1/2" Drive 1-3/16" 12Pt Socket (642010)
- Proto Sockets & Ratchets