Shop All Sockets
Proto
3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # J5011M
Zoro # G5922487
original price:
$17.83
33% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Deep |
Socket Size | 11 mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Deep Impact Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x300 (IBHBM300P1)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- PROTECTIONPRO 15 in. Black Adjustable Wrench (PR3309194)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5012M)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- PROTO 1 in Drive, 2-1/8 in 6 pt SAE Socket, 6 Points (J10034)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- CRAFTSMAN Sockets, 1/2" Drive 30mm 12 Point Shallo (CMMT12088)
- Proto Sockets & Ratchets