Shop All Sockets
Proto
3/8 in Drive, 11mm Hex Metric Socket, 6 Points
Mfr # J5211MH
Zoro # G2769179
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 27.8 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 27.8 mm |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Standard |
Socket Size | 11 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt 1 In (BMLB18)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- LENOX Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (1801447)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5209MH)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (J5206MH)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- PROTO Breaker Bar, 1/2 in Drive Size, 24 in Overall Length, Knurled Grip, SAE, Alloy Steel, Chrome Finish (J5469)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5020H)
- BETA Sliding T-Handle, 1/2" Drive (009200854)
- Proto Sockets