Shop All Sockets
Proto
3/8 in Drive, 11/32" Hex SAE Socket, 6 Points
Mfr # J5211H
Zoro # G2769151
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 11/32" |
Socket Sizes | 11/32 in |
Socket Depth | Standard |
Socket Size | 11/32 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 11/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 1-11/16"Dodge Spindle Nut Socket (647093)
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- WILLIAMS Williams Scaffold Ratchet Pry Bar (BS-63BBAR)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- TEKTON 1/2 Inch Drive x 31 mm Deep 12-Point Socket (SHD23331)
- Proto Sockets & Ratchets