Shop All Sockets
Proto
3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points
Mfr # J5222N
Zoro # G7119441
original price:
$12.41
22% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type intermediate Socket
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 47/64 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Details
Socket Type | intermediate Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- RUKO Knockout Punch, 50mm (109500)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228N)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5226N)
- PROTO 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5410M-TT)
- PROTO Socket Rail, 3/8 " Dr, 17 " (J2573)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5441-8M-TT)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214B)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- Proto Sockets