Shop All Sockets
Proto
3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points
Mfr # J5222
Zoro # G2769319
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Standard |
Socket Size | 11/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- KRAFT TOOL Golden Stainless Steel Trowel, 11"x4-1/2 (PL454PF)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- IRWIN Strait Screw Extrctr 5Pc (53635)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- PROTO 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (J4711LB)
- PROTO 3/4 in Drive, 2-1/8" Triple Square SAE Socket, 12 Points (J5568)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5330M)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5324M)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- Proto Sockets & Ratchets