Shop All Sockets
Proto
3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points
Mfr # J5210MN
Zoro # G7130319
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Intermediate
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 33/64 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
Socket Type | Intermediate |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- BON TOOL Bon 12-479 Invert Groover, 8" Diameter (12-479)
- MAYHEW PRO Scraper, Carbon Steel, 1 1/2"W (14174)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- PROTO 1 in Drive, 2-7/16 in 6 pt SAE Socket, 6 Points (J10039)
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- PROTO SKT 1/2DR 15/16 12PT DEEP (POJ5330)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- Proto Sockets