Shop All Sockets
Proto
3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points
Mfr # J5210M-TT
Zoro # G6984792
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 10mm |
Socket Depth | Deep |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Item | Socket |
Drive Type | Hand |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.5M, SAE AS954E S3.8.1 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- SPEEDAIRE Air Ratchet Wrench, Light, 90 psi, 150 rpm (48MA09)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5422)
- PROTO 3/4 in Drive, 1-3/8 in 6 pt SAE Socket, 6 Points (J07522-LT)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- Proto Sockets