Shop All Sockets
Proto
3/8 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # J5032H
Zoro # G2769002
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Deep Socket |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.25 1-1/2"OD HSS Round Die (DWTMR112-8X1.25)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- PULL R HOLDING LTHR Pliers Narr Pouch, MN (55145)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- CTA MANUFACTURING socket magntc spark plug 14mm x 10" 6 pt (CTA2394)
- Proto Sockets