Shop All Socket Sets
Proto
3/8 in, 1/2 in Drive Metric, 10 pcs
Mfr # J52210HIM
Zoro # G2780431
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME
- Overall Length 2 23/32 in, 3 1/4 in, 4 in
- Impact Rated Yes
- Measurement Type Metric
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52210HIM
- Zoro # G2780431
- UPC # 662679186579
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | 2 23/32 in, 3 1/4 in, 4 in |
Drive Size | 3/8 in, 1/2 in |
Tip Size | 3/8 in to 1/2 in, 4 mm to 17 mm |
Container Length | 10 in |
Container Height | 1 5/8 in |
Container Width | 8 in |
Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 17 mm |
Description
This Proto J52210HIM Hex Bit Set is a 10-piece set of metric hex bits. It comes in a blow mold case, so you can easily transport and store your tools when not in use. The bits are made of steel and come with a black oxide finish for durability. Each bit has a different size, ranging from 4 mm to 17 mm. You will also find that this set includes both 3/8" and 1/2" drive sizes. With the Proto J52210HIM Hex Bit Set, you can now tackle any job that requires hex keys with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- TEKTON 9/16 Inch Combination Wrench (18258)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- DREMEL High Speed Cutter (121)
- PROTO 1/4 in, 3/8 in Drive Socket Set, 37 pcs (J47137A)
- PROTO 1/2 in Drive Socket Set SAE 30 Pieces 3/8 in to 1 1/16 in , Black Phosphate (J74130IM)
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54103)
- PROTO 1/2" Drive Impact Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Black Oxide (J74104)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207-TT)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Hex Bit Socket Set 7 pc (CBSS0N)
- Proto Socket Sets