Shop All Socket Sets
Proto
3/8 in, 1/2 in Drive Metric, 10 pcs
Mfr # J52210H
Zoro # G2780562
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Hex
- Drive Type Hand
- Material Steel
- Overall Length 2 23/32 in, 3 1/4 in, 4 in
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J52210H
- Zoro # G2780562
- UPC # 662679186456
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | 2 23/32 in, 3 1/4 in, 4 in |
Tip Size | 4 mm to 17 mm |
Drive Size | 3/8 in, 1/2 in |
Container Width | 8 in |
Container Length | 10 in |
Container Height | 1 5/8 in |
Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 17 mm |
Description
Hex Bit Set, Tip Size 4 mm to 17 mm, Tip Style Hex, Overall Length 2 23/32 in, 3 1/4 in, 4 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Steel, Chrome, Metric, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key Kit, Assorted, Plastic (SSK-876)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- PROTO 1/4" Drive Universal Socket Set Metric 12 Pieces 5 mm to 15 mm , Full Polish (J47205)
- PROTO 3/8 in Drive Socket Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (J52112S)
- PROTO 1/2" Drive Tool Set SAE 27 Pieces 7/16 in to 1 1/4 in , Full Polish (J54128A)
- PROTO 3/8" Drive Super Short Socket Set SAE 10 Pieces 3/16 in to 3/4 in , Full Polish (J52123)
- PROTO 1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish (J54218)
- WRIGHT TOOL 3/8" Drive SAE, 32 pcs (346)
- Proto Socket Sets