Shop All Bit Socket Sets
This Product is Discontinued
Proto
3/8 in, 1/2 in Drive Hex Bit Set, SAE, 8 pcs (Discontinued)
Mfr # J4900A
Zoro # G3066034
Free Shipping & Returns
This Product is Discontinued
Key Features
Square Drive
- Drive Size 3/8", 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4900A
- Zoro # G3066034
- UPC # 662679230036
- Country of Origin Unknown
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Overall Length | 2 23/32 in |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Insert Length | 1 5/8 in |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (7) Socket Hex Bit Extra Long 3/8" Drive 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32" |
Item | Hex Bit Set |
Sockets Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 9/16 in |
Tether Capable | Tether Capable |
Material | Alloy Steel |
Drive Type | Square |
Tip Type | Hex |
Tip Style | Hex |
Impact Rated | No |
Insulated | No |
Tether Style | Tether Capable |
Piece Count Range | 2 to 25 |
Replaceable Insert | No |
Container Type | Plastic Case |
Non-Sparking | No |
Tether Ready | No |
Description
Socket Bit Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Hex, Insert Length 1 5/8 in, Overall Length 2 23/32 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Alloy Steel, Chrome, SAE, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.