Shop All Universal Sockets
Proto
3/8" Drive Universal Joint SAE
Mfr # J5270A
Zoro # G5103782
original price:
$29.08
10% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Chrome
- Overall Length 2 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5270A
- Zoro # G5103782
- UPC # 662679994297
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Overall Length 2 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/8 in, Locking No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- KERSHAW Knife Faultline 3 In Blade (KER8760)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- DRILL AMERICA #29 Cobalt Jobber Length Drill Bit (DWDCO29)
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PROTO 3/8 in Drive Flex Socket 3/4 in, 6 pt, SAE (J5279HA)
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- CAPRI TOOLS 1/4 in Drive 7 mm Universal Socket (1-2129)
- Proto Universal Sockets