Shop All Impact Socket Sets
Proto
3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs
Mfr # J72230
Zoro # G5757337
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72230
- Zoro # G5757337
- UPC # 662679127336
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Depth | Standard |
Socket Size Range | 1/4 in to 3/4 in, 10 to 19 mm |
Socket Size | 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Standard Socket Size | 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Description
The Proto J72230 3/8 in. Drive Universal Impact Socket Set is a comprehensive set of sockets that can tackle fasteners of various types and sizes. This set has been designed to be used with impact tools, making it suitable for use on a wide range of applications. The torque plus design ensures that your socket will stay put when you need it most. Each socket has the size stamped on it, so you will always know which one to pick up from the box. These sockets are made from premium alloy steel and have a black oxide finish for added durability. They also come in a standard 6-point style and range between 1/2 in and 9/16 in., including 1/2 in, 1/4 in, 11/16 in., 3/4 in., 3/8 in., 5/16 in., 5/8 in., 7/16 in, and 9/16 inch sizes. If you want professional quality tools for tackling your projects around the house or office, then the Proto J72230 3/8 Inch Drive Universal Impact Socket Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500135)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs (J69202)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 10 pcs (J74201)
- PROTO 1/2" Drive Impact Socket Set, Metric, 25 pcs (J74206)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7008)
- Proto Sockets & Ratchets