Shop All Hand Ratchets
Proto
3/8" Drive Spinner Ratchet, Chrome
Mfr # J5251
Zoro # G2976145
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 1 1/2 in
- Finish Chrome
- Number of Pieces 1
- For Use With 3/8" Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5251
- Zoro # G2976145
- UPC # 662679162054
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 1/2 in |
Details
Item | Spinner Ratchet |
Finish | Chrome |
Number of Pieces | 1 |
For Use With | 3/8" Drive Sockets |
Standards | ASME B107.110-2012 |
Material | Alloy Steel |
Includes | Spinner Ratchet |
SAE or Metric | SAE |
Compatible with Product Type | 3/8 in Drive Ratchets |
Insulated | No |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Non-Sparking | No |
Accessory Type | Spinner Ratchet |
Description
Spinner Ratchet, Drive Size 3/8 in, Overall Length 1 1/2 in, Number of Pieces 1, Compatible with Product Type 3/8 in Drive Ratchets, Includes Spinner Ratchet, Alloy Steel, Chrome, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 12.5" Wood Handle (ABC3BW)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- SUNEX Extra Long Deep Impact Socket, 1/2" Dr 9/16" (SUN218XD)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Full Polish Finish (J5426HTC)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish (J5252F)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish (J4749BL)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Black Oxide Finish (J5449XLBL)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- PROTO RATCHET RND HD LONG HANDLE 1/2 (PO5454F)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- Proto Hand Ratchets