Shop All Socket Sets
Proto
3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish
Mfr # J52124-TT
Zoro # G7533242
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Socket Bars 9", 11" Socket Clips 3/8" Drive, (21)Tether Ready Socket 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm
- Measurement Type SAE
- Number of Pieces 13
- Deep Socket Point Styles Included None
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52124-TT
- Zoro # G7533242
- UPC # 662679116392
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 1 in |
Drive Size | 3/8" |
Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Standard Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
Socket Set, Standard Socket Count/Style (13) 12-Point, Standard Socket Style/Size Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 6 ft. Aluminum Flat-Top Sawhorse Ladder (TP20326)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM EXTRA-LONG IM (GP3433MDL)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1 in. (47364)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- PROTO 3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish (J52142)
- PROTO 3/8 in, 1/2 in Drive Socket Set Metric, SAE 52 Pieces 3/8 in to 1 1/8 in, 5.5 mm to 23 mm , Chrome (J52352S)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52203)
- PROTO 3/8 in Drive Socket Set Metric, SAE 53 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J52353AS)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Socket Set (645008)
- Proto Socket Sets