Shop All Impact Socket Sets
Proto
3/8" Drive Socket Set, SAE, 13 pcs
Mfr # J52304
Zoro # G4314441
original price:
$122.72
11% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52304
- Zoro # G4314441
- UPC # 662679290269
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 1/4 in to 1 in |
Socket Depth | Standard |
Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
Proto's J52304 3/8 in. Drive Socket Set is a lightweight and compact socket set that is perfect for home use. It comes with 13 impact sockets, which can be used to remove stubborn fasteners with ease. This drive socket set features a black oxide finish that makes it durable and corrosion resistant. The sockets range from 1/4 in to 1 in., so you will always have the right tool for the job. These impact sockets are designed to withstand high torque levels while removing stubborn fasteners quickly and easily. This kit has a 3/8" drive size, making it ideal for working on household appliances and power tools. Proto Tools' J52304 3/8 in Drive Socket Set is definitely worth considering if you are looking for an impact socket set with durable construction at an affordable price point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50864)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J07530T)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- PROTO 1/2" Drive Impact Socket Set, SAE, 11 pcs (J74102)
- PROTO 1" Drive Impact Socket Set, SAE, 6 pcs (J76106)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 15 pcs (J74214)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- PROTO 1/4" Drive Deep Impact Socket Set, SAE, 11 pcs (J69116)
- DYNAMIC Tools 1/2" Drive 19 Pieces 6 Point Standard SAE Impact Socket Set (D018024)
- Proto Impact Socket Sets