Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Proto
3/8" Drive, SAE Crowfoot Socket Wrench Flare Nut, Full Polish (Discontinued)
Mfr # J4926HFL
Zoro # G4815787
This Product is Discontinued
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 13/16"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4926HFL
- Zoro # G4815787
- UPC # 662679001285
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 13/16" |
Overall Length | 2" |
Head Size | 13/16 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 6 |
Number of Pieces | 1 |
Standards | SAE AS4984A |
Finish | Full Polish |
Material | Alloy Steel |
Measurement Type | SAE |
Box End Type | [Delete] |
Corrosion Resistant | Yes |
Color | Silver |
Weight | 0.18 lb |
Opening Type | 6-Point Flare Nut |
Standard | SAE AS4984A |
Description
The Proto J4926HFL 3/8" Drive, 13/16 in SAE Crowfoot Socket Wrench is designed to work with your existing sockets. It's a sturdy wrench that won't bend or break under pressure. The wrench has a 6-point flare nut head style and features full polish finish for added durability. It has an alloy steel construction which makes it strong enough to take on tough jobs without compromising quality. This 13/16" crowfoot socket wrench also has a 6-point opening type, making it compatible with your existing sockets. The Proto Crowfoot Socket Wrench is the high quality tool you need for tough jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.