Shop All Socket Sets
This Product is Discontinued
Proto
3/8" Drive SAE, 23 pcs (Discontinued)
Mfr # J52136K
Zoro # G9886427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Type SAE
- Sockets Included (9) Deep 12-Point, (9) Standard 12-Point
- Finish Full Polish
- Drive Size 3/8"
- Number of Pieces 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J52136K
- Zoro # G9886427
- UPC # 662679172770
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 3/8 in to 7/8 in |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Deep Socket Style/Size | Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Deep Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Description
The Proto J52136K 3/8 in. Drive Socket Set With Classic Pear Head Ratchet comes with 23 pieces of SAE sockets, a classic pear head ratchet and a molded case for storage. This 3/8" drive socket set contains a classic pear head ratchet that has been fully polished to provide you with maximum strength and durability. The socket size range is from 3/8 in to 7/8 in., so you can be sure this set will cover your needs. Each socket has 12 points, which are standard 12-point and deep 12-point. The Proto J52136K 3/8 in. Drive Socket Set With Classic Pear Head Ratchet is designed for both professionals and hobbyists who work on automotive repairs or other applications requiring a lot of torque power.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.