Shop All Crowfoot Socket Wrenches
Proto
3/8" Drive, SAE 2-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4994CF
Zoro # G5919343
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 2-15/16"
- Overall Length 4-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4994CF
- Zoro # G5919343
- UPC # 662679978617
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 2-15/16" |
Overall Length | 4-15/16" |
Head Size | 2 15/16 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Finish | Full Polish |
Material | Alloy Steel |
Standards | ASME B107.100-2010, SAE AS4984A |
Measurement Type | SAE |
Color | Silver |
Corrosion Resistant | Yes |
Weight | 1.58 lb |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 2 15/16 in, Overall Length 4 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- STILETTO 8 oz. 12" Titanium Clawbar Nail Puller w/Dimpler (TICLW12)
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/16)
- PROTO 1/2" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5350CF)
- PROTO 3/8" Drive, SAE 2-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4982CF)
- PROTO 3/8" DR CROWFOOT WRENCH 1-3/16" OPEN END (PO4938CF)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5364FL)
- PROTO 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4921MCF)
- PROTO 1/2" Drive, Metric 46mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346MCF)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4910MHFL)
- Proto Crowfoot Socket Wrenches