Shop All Socket Sets
Proto
3/8" Drive SAE, 17 pcs
Mfr # J52000K
Zoro # G7129147
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B107.100-2012
- Includes (2) Adapters 3/8" F x 1/2" M, F X 1/4" M, (7) Extensions 3/8" Drive 1-3/4", 3", 6", 8",12", 3", 6", (2) Handles Hinge 3/4" Drive 12", Handle Sliding 3/4" Drive, (4) Ratchets Precision 90 3/8" Drive Standard FP, Drive 13" Long Fp, Drive Flex Head 13" Long FP, Spinner 3/8" Drive 1-1/2", (1) Universal Joint 3/8" Drive, (1) Foam Solution
- Finish Full Polish
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52000K
- Zoro # G7129147
- UPC # 662679175788
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 1/2 in, 7 in, 13 in |
Container Width | 16 in |
Container Height | 11 in |
Socket Size | 3/8 in |
Container Length | 16 in |
Range of Lengths | 1 1/2 in to 19 in |
Description
Proto's J52000K Tools and Accessories Set provides the flexibility to work on a wide range of fasteners. This 17-piece set comes in three different sizes, so you can choose the one that best suits your needs. It has three flexible head wrenches with full polish chrome finish for working on nuts and bolts in hard-to-reach places. The set also includes 8 standard sockets, 4 deep sockets, 1 flex socket adapter, 1 drive bit extension bar and 1 screwdriver handle with 13 bits. All tools are SAE size compatible, ranging from 3/8" to 7". Proto's J52000K Tools and Accessories Set is the perfect choice for all kinds of jobs around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- PROTO 1/2 in Drive Socket Set SAE 30 Pieces 3/8 in to 1 1/16 in , Black Phosphate (J74130IM)
- PROTO 3/8", 1/2" Drive Socket Combination Set SAE 50 Pieces 5/16 in 1 in , Full Polish (J47219)
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47104)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- PROTO 3/8 in Drive Socket Set SAE 31 Pieces 1/4 in to 1 in , Black Phosphate (J72131IM)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- GOURMETGALLEY 1814 12 Piece 1/4 Inch Drive Universal Swivel Socket Set 5-15mm (GO770291)
- Proto Socket Sets