Shop All Hand Ratchets
Proto
3/8" Drive, Ratchet Repair Kit
Mfr # J5249XLRK
Zoro # G7524106
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- For Use With Mfr. No. J5249XL, J5249XLBL, J5250XL, J5250XLBL
- Number of Pieces 10
- Includes Male Drive Plug with Spring Loaded Pellet, Square Drive Wheel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5249XLRK
- Zoro # G7524106
- UPC # 662679988036
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Ratchet Repair Kit |
For Use With | Mfr. No. J5249XL, J5249XLBL, J5250XL, J5250XLBL |
Number of Pieces | 10 |
Includes | Male Drive Plug with Spring Loaded Pellet, Square Drive Wheel |
SAE or Metric | SAE |
Insulated | No |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Compatible Mfr. Model Number | J5249XL |
Non-Sparking | No |
Compatible with Product Type | 3/8 in Drive Ratchets |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 3/8 in, Number of Pieces 10, Compatible with Product Type 3/8 in Drive Ratchets, Includes Male Drive Plug with Spring Loaded Pellet, Square Drive Wheel, Compatible Mfr. Model Number J5249XL, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- PROTO RATCHET 1/2DR BLACK (PO5450BL)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Ratchet, 16" L, Full Polish Finish (J5450FW)
- PROTO Ratchet 3-8 Dr Female (577-5249FW)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 17-3/32" L, Full Polish Finish (J5457F)
- SEGOMO TOOLS 1/2 Inch Drive 17 Inch Chrome Vanadium Breaker Bar with 230 Degree Pivoting Chrome Molybdenum Head (S1201)
- Proto Hand Ratchets