Shop All Hand Ratchets
Proto
3/8" Drive Ratchet Repair Kit, Black Oxide
Mfr # J5249XLRK-TT
Zoro # G0094967
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Oxide
- Number of Pieces 10
- For Use With Mfr. No. J5249XL-TT, J5250XL-TT
- Includes Cover Plate, Pawl, Plunger, R. Wheel O-Ring, Ratchet Wheel, Retaining Clip, S. Lever O-Ring, Spring, Switch Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5249XLRK-TT
- Zoro # G0094967
- UPC # 662679123642
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Ratchet Repair Kit |
Finish | Black Oxide |
Number of Pieces | 10 |
For Use With | Mfr. No. J5249XL-TT, J5250XL-TT |
Includes | Cover Plate, Pawl, Plunger, R. Wheel O-Ring, Ratchet Wheel, Retaining Clip, S. Lever O-Ring, Spring, Switch Lever |
SAE or Metric | SAE |
Standards | ASME B107.500 |
Compatible with Product Type | 3/8 in Drive Ratchets |
Non-Sparking | No |
Compatible Mfr. Model Number | J5249XL-T, J5250XL-T |
Insulated | No |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 3/8 in, Number of Pieces 10, Compatible with Product Type 3/8 in Drive Ratchets, Includes Cover Plate, Pawl, Plunger, R. Wheel O-Ring, Ratchet Wheel, Retaining Clip, S. Lever O-Ring, Spring, Switch Lever, Black Oxide, Compatible Mfr. Model Number J5249XL-T, J5250XL-T, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Yellow, 2 Pockets (5876)
- TITAN 1/4 in. Drive Round Flex Head Ratchet (11066)
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish (J5252F)
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- PROTO Proto J5649 3/4" Drive Classic Pear Head Ratchet 20" (J5649)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish (J5450XLQR)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish (J5450BL)
- Proto Hand Ratchets