Shop All Socket Sets
This Product is Discontinued
Proto
3/8" Drive Metric, 30 pcs (Discontinued)
Mfr # J52222K
Zoro # G9886908
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ratchets Included Pear Head 3/8 in
- Standards ASME B107.110-2012, SAE AS4984A
- Tether Capable Not Tether Capable
- Number of Pieces 30
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52222K
- Zoro # G9886908
- UPC # 662679172794
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 8 mm to 19 mm |
Deep Socket Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Deep Socket Style/Size | Deep 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Standard Socket Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm |
Description
The Proto J52222K 3/8 in. Drive Combination Socket Set With Classic Pear Head Ratchet is an essential tool for professionals and hobbyists alike. It comes with a full polish finish that makes it look professional and shiny. The socket set has metric sockets ranging from 8 to 19 mm, so you can tackle all your fastener needs. This 30-piece set contains both standard and deep sockets that are designed to fit most common fasteners. The deep sockets range from 8 mm to 19 mm, while the standard ones range from 8 mm to 19 mm as well. Whether you are a professional or hobbyist, the Proto J52222K 3/8 in Drive Combination Socket Set With Classic Pear Head Ratchet will be an excellent addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.