Shop All Impact Socket Sets
Proto
3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs
Mfr # J72220
Zoro # G5757319
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72220
- Zoro # G5757319
- UPC # 662679127411
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Depth | Standard |
Socket Size Range | 1/4 in to 3/4 in, 7 to 17 mm |
Standard Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7 mm, 7/16 in, 8 mm, 9 mm, 9/16 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7 mm, 7/16 in, 8 mm, 9 mm, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
Description
If you need a set of impact sockets for your workshop, Proto's J72220 3/8 in. Drive Impact Socket Set is the ideal choice. These sockets have been designed to withstand high torque and heavy use, so they are perfect for mechanics and professionals alike. The set features both SAE and metric sockets that range from 1/4 in to 3/4 in., 7 mm to 17 mm in size. Each socket has its size stamped on it, making it easy to find the right tool for the job. This 20-piece set comes with a black oxide finish that resists corrosion and rusting, ensuring your tools will last longer. It also has a hole through the connection type that allows you to hang them on pegboards or store them neatly inside bins or cabinets. Proto Tools' J72220 3/8 in Drive Impact Socket Set is an affordable kit of reliable tools you can count on for all your automotive projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- PROTO ANTI-VIBE 32oz BALL PEIN HAMMER (PO1332AVP)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 3)
- UNIBOR 1.7/16 x 3 , 3/4 shank, TCT (27346)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 7 pcs (J72144)
- PROTO 1/2" Drive Impact Socket Set, Metric, 10 pcs (J74202)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73103)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- Proto Sockets & Ratchets