Shop All Impact Socket Adapters
Proto
3/8" Drive Impact Drive Adapter SAE
Mfr # J7650
Zoro # G2802247
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1 5/16 in
- Finish Black Oxide
- Standards ASME B107.110-2012, SAE AS4984A
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7650
- Zoro # G2802247
- UPC # 662679331238
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 1 5/16 in |
Output Drive Size | 1/2" |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Standards | ASME B107.110-2012, SAE AS4984A |
Impact Rated | Yes |
Item | Impact Drive Adapter |
Drive Type | Female Square |
Output Drive Type | Male Square |
Material | Alloy Steel |
Number of Pieces | 1 |
Number of Points | 4 |
Locking | Yes |
Measurement Type | SAE |
Input Drive Gender | Female |
Insulated | No |
Non-Sparking | No |
Output Drive Shape | Square |
Input Drive Shape | Square |
Output Drive Gender | Male |
Description
Impact Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Female, Square, 3/8 in, Input Drive Shape Square, Input Drive Size 3/8 in, Input Drive Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Ductwork Blade - 5 PK (48-00-1630)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- MORSE Carbide Hole Cutter, 1-7/8in Hole, 3/16inD (CTS30)
- PROTO 5/8" Drive Impact Drive Adapter (J7655)
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide (J7653)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- PROTO 1/4" Drive Impact Drive Adapter (J61404)
- PROTO 5/8" Drive Impact Drive Adapter (J7656)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- TITAN Impact Reducer Adaptor Set, 3 pcs. (12036)
- Proto Sockets & Ratchets