Shop All Impact Bit Socket Sets
Proto
3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs
Mfr # J72252
Zoro # G7567707
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72252
- Zoro # G7567707
- UPC # 662679562991
- Country of Origin United States
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Depth | Standard |
Tip Size | 10 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 5 |
Includes | (5) Hex Bit Impact Socket 3/8" Drive 10mm, 4mm, 5mm, 6mm, 8mm, (1) Socket Bar 6-1/4", (1) Socket Clip Drive 3/8" |
Item | Hex Bit Impact Socket Set |
Drive Type | Square |
Tip Type | Hex |
Sockets Included | 10 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Impact Rated | Yes |
Std. Bit Point Styles Included | 6 |
Material | Alloy Steel |
Tip Style | Hex |
Locking | Yes |
Tether Ready | No |
Piece Count Range | 2 to 25 |
Replaceable Insert | No |
Description
Proto's J72252 3/8 in. Drive Hex Bit Impact Socket Set is the ideal tool for tackling fasteners of various types and sizes. This metric hex bit impact socket set can be used across a range of applications and product categories. It comes with 10 mm, 4 mm, 5 mm, 6 mm and 8 mm sockets that will allow you to work on a wide variety of projects. The set consists of 2 to 25 pieces, depending on the size. These black oxide finish sockets are made from alloy steel for optimum durability and strength. They come with a square drive type and hex tip type for maximum versatility. If you want the best impact bit socket set that delivers top performance every time, then Proto's J72252 3/8 in Drive Hex Bit Impact Socket Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- DEWALT Battery, 1.7 Ah Capacity, 20V, 0.8 lb (DCBP034G)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W (87904CLB113505)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J74152)
- PROTO 3/8" Drive Impact Socket Set, SAE, 7 pcs (J72152)
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs (J74252)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set - Hex Bit Imp Skts (455)
- DYNAMIC Tools 1/2" Drive 10 Piece Torx Hex Head Bit Impact Socket Set (D018101)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- Proto Sockets & Ratchets