Shop All Impact Bit Socket Sets
This Product is Discontinued
Proto
3/8" Drive Hand Impact Driver Set, SAE, 13 pcs (Discontinued)
Mfr # J7099A
Zoro # G1106621
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Overall Length 7 in
- SAE or Metric SAE
- Measurement Type SAE
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7099A
- Zoro # G1106621
- UPC # 662679563165
- Country of Origin United States
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 7 in |
Sizes Included | Hex: 1/4 in + 5/16 in, Phillips: #1 + #2 + #3, Slotted: 3/16 in + 9/32 in |
Tip Size | #1, #2, #3, 1/4 in, 3/16 in, 5/16 in, 9/32 in |
For Fastener Size | 1/4 in |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 3/16 in, 5/16 in, 9/32 in, Tip Style Hex, Phillips, Slotted, Quick Change, Knurled, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 3/8 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.