Shop All Electronic Torque Wrenches
Proto
3/8" Drive Electronic Torque Wrench 5-99 ft-lbs
Mfr # J6012E
Zoro # G2478310
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6012E
- Zoro # G2478310
- UPC # 662679174316
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 1/4 in |
Overall Width | 1 41/64 in |
Description
Electronic Torque Wrench, Drive Size 3/8 in, 5 to 99 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 5 to 99 ft-lb, Torque Range (in.-lbs.) 60 to 1,188 in-lb, Torque Range (N-m) 6.8 to 135 N-m, 16 1/4 in, Extended Data Testing Yes, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, SAE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 45/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F45/64)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- GARDNER BENDER Locknut Wrench Kit, 1/2", 3/4" (LNW-KIT)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO Electronic Torque Wrench, 21-1/4"L (J60016D)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- BOSCH Preset Torque Wrench 1/2 140 Ft-Lb (5776-5)
- Proto Torque Wrenches