Shop All Electronic Torque Wrenches
This Product is Discontinued
Proto
3/8" Drive Electronic Interchangeable Torque Wrench 10-100 ft-lbs-H5 (Discontinued)
Mfr # JH5-100F
Zoro # G7619613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size H5
- Head Type Interchangeable
- Ratcheting No
- Calibration Certificate Included No
- Torque Measurement Type Inch-Pound, Newton Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH5-100F
- Zoro # G7619613
- UPC # 662679005696
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | H5 |
Overall Length | 17 1/4 in |
Overall Width | 1 3/4 in |
Description
If you are looking for a tool that is accurate and easy to use, the Proto JH5-100F Electronic Torque Wrench is perfect. This electronic torque wrench measures torque in inch-pound or Newton meter. The head rotates 360 degrees, allowing you to easily read the scale from any angle. It has an accuracy of +/-2% of torque reading CW/CCW at 10-100% of full scale. The primary scale range is 25 ft.-lb to 250 ft.-lb, while the secondary scale range is 120 in.-lb to 1,200 in.-lb. You will be able to trust this Proto Electronic Torque Wrench with your work every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.