Shop All Electronic Torque Wrenches
Proto
3/8" Drive Electronic Flex Head Torque Wrench 5-99 ft-lbs
Mfr # J6012EFX
Zoro # G2478408
original price:
$653.68
22% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Flexible
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6012EFX
- Zoro # G2478408
- UPC # 662679174309
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 3/4 in |
Overall Width | 1 41/64 in |
Description
This Proto J6012EFX 3/8" Drive Electronic Flex Head Torque Wrench offers a variety of features to enhance your efficiency. The torque wrench has a head type of flexible, and measures 16 3/4 in. in length. It has an accuracy of +/-2%, and comes with a calibration certificate. It also provides 9 presets and 250 value memory for easy use. You can measure torque from 60 in.-lbs to 1,188 in.-lbs using this torque wrench that has SAE units of measurement. With the Proto J6012EFX Electronic Flex Head Torque Wrench, you will be able to get your job done faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- PROTO Elect Torque Wrench, Dial, 3/8 In (J6345)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- PROTO Electronic Torque Wrench, 21-1/4"L (J60016D)
- BETA Electronic Torque Wrench, 3/8" (005990003)
- Proto Electronic Torque Wrenches