Shop All Electronic Torque Wrenches
Proto
3/8" Drive Electronic Angle Torque Wrench 5-99 ft-lbs
Mfr # J6012EA
Zoro # G2478353
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter, Centimeter-Kilogram
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6012EA
- Zoro # G2478353
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 1/2 in |
Overall Width | 1 41/64 in |
Description
The Proto J6012EA 3/8" Drive Electronic Angle Torque Wrench is the ideal tool for high-precision work. With a peak or follow mode, 9 presets and 250 value memory, it offers an enhanced level of control and accuracy. The torque wrench has a memory function that allows you to store up to 9 presets, each with its own specific torque range. With a foot-pound, inch-pound and Newton meter measurement type, this electronic torque wrench is compatible with most international standards. The head type is standard and the ratcheting feature means you can quickly change angles without having to reposition the wrench. This Proto 3/8" Drive Electronic Angle Torque Wrench provides high precision at your fingertips - exactly what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- DREMEL 120V 1.2 A Variable-Speed Corded Rotary Tool Kit (3000-1/24)
- BON TOOL Bon 22-466 Resin Float, Rnd End 20" X 3 1/2" Wood Handle (22-466)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- PROTO Elect Torque Wrench, Dial, 3/8 In, Fixd (J6345A)
- MARTIN SPROCKET & GEAR Torque Wrench 1 Adjustable Click-Type (TQ-100)
- Proto Torque Wrenches