Shop All Socket Adapters
This Product is Discontinued
Proto
3/8" Drive Drive Adapter, SAE (Discontinued)
Mfr # J5255
Zoro # G6480583
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Drive Type Female Square
- Output Drive Size 1/4"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5255
- Zoro # G6480583
- UPC # 662679162085
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Drive Adapter |
Drive Type | Female Square |
Number of Points | 4 |
Description
J5255 Drive Adapter 3/8-Inch F X 1/4-Inch M 3/8-Inch Drive Adapter 3/8-Inch Female To 1/4-Inch Male 3/8-Inch F X 1/4-Inch M Full Polish Finish 1-Inch Overall Length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.