Shop All Impact Socket Sets
Proto
3/8" Drive Deep Impact Socket Set, SAE, Metric, 25 pcs
Mfr # J72118
Zoro # G8519935
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72118
- Zoro # G8519935
- UPC # 662679127503
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 5/16 in to 1 in, 7 to 19 mm |
Socket Depth | Deep |
Socket Size | 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in |
Deep Socket Size | 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/8 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style (25) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFCRAFT BISCUIT JOINER #20 PK50 (2923)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- PROTO 1" Drive Deep Impact Socket Set, Metric, 8 pcs (J76104)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 7 pcs (J72144)
- PROTO 3/8" Drive Impact Socket Set, SAE, 9 pcs (J72102)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- Proto Sockets & Ratchets