Shop All Sockets
Proto
3/8" Drive, 9/16 in Hex SAE Socket, 6 Points
Mfr # J7218PF
Zoro # G2629401
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/16 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 3/16 " |
Size | 9/16 in |
Socket Depth | Standard |
Output Drive Size | 13/16" |
Socket Length | 1 3/16 in |
Socket Size | 9/16 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 3/8 in, Drive Type Power, Socket Depth Standard, Socket Length 1 3/16 in, Socket Shape 6-Point, Socket Size 9/16 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base (4RN65)
- PERFORMANCE TOOL 4-Pc Pry Bar Set, W2020 (W2020)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13381)
- CLE-LINE #29 Cobalt 135 Deg. Jobber Length Drill Bit (C23405)
- PROTO 3/8" Drive, 7/16 in Hex SAE Socket, 6 Points (J7214PF)
- PROTO 3/8" Drive, 1/2 in Hex SAE Socket, 6 Points (J7216PF)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330B)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (J5436)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- PROTO 1/2 in Drive, 13/16 in 8 pt SAE Socket, 8 Points (J7426S)
- Proto Sockets